BOSTON GEAR
BOSTON GEAR
UTR075-025-0 STANDARD COMPONENTS
BOSTON GEAR BOSTON GEAR
Description
UTR075-025-0 STANDARD COMPONENT GEARHEAD ; NON RETURNABLE PLANETARY
Speed Reducer; Right Angle; 25:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Part #
42-314-288
BDI #
851155
Details
10018.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/UTR075-025-0-STANDARD-COMPONENTS/p/851155
Your Price
$ 10,018.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.009
EAN
0781711219430
Product Group - BDI
M02282
Tradename
ULTRATRUE 90
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
UTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10.58218
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Output Shaft Length
1.378 Inch | 35 Millimeter
Overall Length
6.713 Inch | 170.5 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Overall Height
5.551 Inch | 141 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh