BOSTON GEAR
BOSTON GEAR
VR146 NM5
BOSTON GEAR BOSTON GEAR
Description
VR146 NM5 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Up and Down Shaft Output Type; Direct Mounted; Spiral Bevel; VR100 Series; 1" Input Shaft Diameter
Part #
42248
BDI #
168850
Details
5377.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/VR146-NM5/p/168850
Your Price
$ 5,377.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
23.179
EAN
0781711422489
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Up and Down Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1750
Gearing
Spiral Bevel
Manufacturer's Series
VR100
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
26.355HP
Housing Material And Finish
Cast Iron
Output Torque
905In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Vertical Base
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
VR146 NM5
Manufacturer Internal Number
42248
Weight / LBS
51
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Up and Down Shaft Output Type; Direct Mounted; Spiral Bevel; VR100 Series; 1" Input Shaft Diameter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Overall Length
12.5 Inch | 317.5 Millimeter
Input Shaft Length
1.94 Inch | 49.276 Millimeter
Overall Width
11.66 Inch | 296.164 Millimeter
Output Shaft Length
1.94 Inch | 49.276 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh