BOSTON GEAR
BOSTON GEAR
VR231NM5
BOSTON GEAR BOSTON GEAR
Description
VR231NM5 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Up and Down Shaft Output Type; Direct Mounted; Spiral Bevel; VR200 Series; 1/2" Input Shaft Diameter
Part #
42920
BDI #
168958
Details
3973.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/VR231NM5/p/168958
Your Price
$ 3,973.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
6.396
EAN
0781711429204
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Up and Down Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
VR200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
2.31HP
Housing Material And Finish
Cast Iron
Output Torque
158In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Vertical Base
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
VR231NM5
Manufacturer Internal Number
42920
Weight / LBS
14
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Up and Down Shaft Output Type; Direct Mounted; Spiral Bevel; VR200 Series; 1/2" Input Shaft Diameter
Input Shaft Length
1.31 Inch | 33.274 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
7.82 Inch | 198.628 Millimeter
Base to Center of Input Shaft
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
1.31 Inch | 33.274 Millimeter
Overall Height
5.25 Inch | 133.35 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
8.16 Inch | 207.264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh