BOSTON GEAR
BOSTON GEAR
VR237PM5
BOSTON GEAR BOSTON GEAR
Description
VR237PM5 SPIRAL BEVEL GEARBOX ; NON RETURNABLE
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Up Shaft Output Type; Direct Mounted; Spiral Bevel; VR200 Series; 3/4" Input Shaft Diameter
Part #
42942
BDI #
168962
Details
4122.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/VR237PM5/p/168962
Your Price
$ 4,122.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
12.292
EAN
0781711429426
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
2:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
875
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
875
Gearing
Spiral Bevel
Manufacturer's Series
VR200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Input Rating value plus um
3.885HP
Housing Material And Finish
Cast Iron
Output Torque
267In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Vertical Base
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spiral Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
VR237PM5
Manufacturer Internal Number
42942
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 2:1 Ratio; Shaft Input Type; Up Shaft Output Type; Direct Mounted; Spiral Bevel; VR200 Series; 3/4" Input Shaft Diameter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
7.64 Inch | 194.056 Millimeter
Input Shaft Length
1.69 Inch | 42.926 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.69 Inch | 42.926 Millimeter
Overall Length
10.16 Inch | 258.064 Millimeter
Overall Height
6.13 Inch | 155.702 Millimeter
Base to Center of Input Shaft
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh