Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VTR010-014-0 STANDARD COMPONENTS https://www.bdiexpress.com/medias/INDTHOSPDRED-VTR010-WORM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDF8aW1hZ2UvanBlZ3xhR1E1TDJnMllpODVNRGM0TVRBMU5qQTBNVEkyTG1wd1p3fDJhMDI0ZTFkMGY1ZWMwZWFiOGU5ZDdjNWE2OWY0ZWQzMzY5MTY4NjFhMDhkYWQ1ZDIwYWUzOGNmZWE5YThjOGM
847577 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

VTR010-014-0 STANDARD COMPONENTS

Description

VTR010-014-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY

Speed Reducer; Right Angle; 14:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series

Part #

27-319-378

BDI #
847577

Details

7218.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,218.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.009
EAN
0781711159477
Product Group - BDI
M02282
Tradename
VALUETRUE 90
Reducer Type
Right Angle
Nominal Ratio
14:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
125
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
VTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Output Shaft With Key | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
26.45544
Long Description
Speed Reducer; Right Angle; 14:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series
Output Shaft Diameter
1.26 Inch | 32 Millimeter
Bolt Hole Diameter
0.354 Inch | 9 Millimeter
Overall Width
3.976 Inch | 101 Millimeter
Overall Height
7.598 Inch | 193 Millimeter
Overall Length
9.331 Inch | 237 Millimeter
Output Shaft Length
2.283 Inch | 58 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh