WATTS WATER TECH
WATTS WATER TECH
SFA 454A 81N4 0.75KW IP55 MOTOREDUKT
WATTS WATER TECH WATTS WATER TECH
Description
WATTS WATER TECH SFA 454A 81N4 0.75KW IP55 MOTOREDUKT
Speed Reducer; Helical Worm Type; Bolt on Flange; 0.75kW Power; IP55
Part #
SFA 454A 81N4 0.75KW IP55 MOTOREDUKT
BDI #
15093521
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/SFA-454A-81N4-0-75KW-IP55-MOTOREDUKT/p/15093521
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.watts.com
Product Detail
Speed Reducer
Product Specification
Speed Reducer; Helical Worm Type; Bolt on Flange; 0.75kW Power; IP55
Long Description
Speed Reducer; Helical Worm Type; Bolt on Flange; 0.75kW Power; IP55