DODGE
DODGE
HB1082 210-CC 6.41 2-3/8IN SHFT
DODGE DODGE
Description
H10C21S00641 HELICAL GEAR REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 7555In-Lbs Output Torque
Part #
HB1082 210-CC 6.41 2-3/8IN SHFT
BDI #
298393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB1082-210-CC-6-41-2-3-8IN-SHFT/p/298393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
149.49
EAN
0782476448103
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
8:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
218.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3312Lbs
Base Included
Yes
Input Rating value plus um
32.73HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
273
Output Torque value plus um
7555In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1082 210-CC 6.41 2-3/8" SHFT
Weight / LBS
289
Long Description
Speed Reducer; Inline Type; 8:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 7555In-Lbs Output Torque
Overall Height
16.2 Inch | 411.48 Millimeter
Overall Width
16.14 Inch | 409.956 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Length
22.86 Inch | 580.644 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh