BOSTON GEAR
BOSTON GEAR
XT060-004-0-RM060-343
BOSTON GEAR BOSTON GEAR
Description
XT060-004-0-RM060-343 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT060 Series; Direct Mounted; Anodized Aluminum; Output Torque
Part #
XT060-004-0-RM060-343
BDI #
853275
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/XT060-004-0-RM060-343/p/853275
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.998
EAN
0191191510055
Product Group - BDI
M02282
Tradename
XTRUE
Reducer Type
Inline
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
XT060
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
2.20462
Long Description
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; XT060 Series; Direct Mounted; Anodized Aluminum; Output Torque
Output Shaft Length
1.26 Inch | 32 Millimeter
Overall Length
4.596 Inch | 116.75 Millimeter
Overall Width
2.402 Inch | 61 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Output Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Height
2.402 Inch | 61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh