Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0270-03089 https://www.bdiexpress.com/medias/INDHUBSPDRED-RM-PL-QL-CFS-FL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTZ8aW1hZ2UvanBlZ3xhRGsyTDJnd1ppOHhNRGN4TVRNMU5EY3pOalkzTUM5SlRrUklWVUpUVUVSU1JVUmZVazFmVUV4ZlVVeGZRMFpUWDBaTVh6RmZNekF3ZURNd01DNXFjR2N8OGFmOWE1ZDYyMjMxMDJkYWQ4NzMxNDk4Yjc3NmU1ZWVlYjk1NDlkZDQ2MzhkZDc2MzM3YzI2YWU0MThlNDM0ZA
482419 Parallel Shafts 

HUB CITY HUB CITY

0270-03089

Description

RM3Q-7.538-180TC-210TC RATIO MULTIPLIER ; HELICAL POR

Speed Reducer; Parallel; 8:1 Ratio; Input 182TC/184TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 232 Output RPM; Flange Mounted; Helical

Part #

0270-03089

BDI #
482419

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
20.43
EAN
0662798675138
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
8:1
Mounting Frame
Input 182TC/184TC | Output 213TC/215TC
Input Type
C-Face Quill
Output Type
C-Face | Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
218.8
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
232
Gearing
Helical
Manufacturer's Series
RM3
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
5.8HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
1544In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Double Lip Seal | Optional Base Mount
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0270-03089
Manufacturer Internal Number
67513
Weight / LBS
45
Long Description
Speed Reducer; Parallel; 8:1 Ratio; Input 182TC/184TC | Output 213TC/215TC Frame; C-Face Quill Input Type; C-Face | Shaft Output Type; 232 Output RPM; Flange Mounted; Helical
Overall Width
9 Inch | 228.6 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.88 Inch | 73.152 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
3.12 Inch | 79.248 Millimeter
Overall Height
11.624 Inch | 295.25 Millimeter
Overall Length
10.88 Inch | 276.352 Millimeter
Center Distance
2.874 Inch | 73 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh