Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20-2000648 https://www.bdiexpress.com/medias/INDHUBSPDRED-85L-PL-HAS-HS-TA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNzN8aW1hZ2UvanBlZ3xhRFkzTDJneE5pOHhNRGN4TVRNMU5Ea3pNekkzT0M5SlRrUklWVUpUVUVSU1JVUmZPRFZNWDFCTVgwaEJVMTlJVTE5VVFWOHhYek13TUhnek1EQXVhbkJufDg3MTI5YzUzMzA0Yzk0Y2M1Mjc1NTQzZDVhOGZlOGEzMWZlMWFiODM0ZmY3OWY2OGM5MGJlMzMxZGI5ZWFlYTI
482731 Parallel Shafts 

HUB CITY HUB CITY

20-2000648

Description

20-2000648 PARALLEL SHAFT DRIVE ; POR

Speed Reducer; Parallel; 6:1 Ratio; A2-CL Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 287 Output RPM; Direct Mounted; Spur

Part #

20-2000648

BDI #
482731

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
18.16
EAN
0662798281124
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
6:1
Mounting Frame
A2-CL
Input Type
Hydraulic Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
291.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
287
Gearing
Spur
Manufacturer's Series
85L
Base Included
No
Input Rating value plus um
17.8HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
3866In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Ball Bearing | Heavy Duty Industrial Seal | Hydraulic Adapter Dia 1 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-2000648
Manufacturer Internal Number
28112
Weight / LBS
40
Long Description
Speed Reducer; Parallel; 6:1 Ratio; A2-CL Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 287 Output RPM; Direct Mounted; Spur
Output Bore
1.938 Inch | 49.225 Millimeter
Bolt Hole Diameter
0.453 Inch | 11.506 Millimeter
Center Distance
3.96 Inch | 100.584 Millimeter
Overall Length
6.438 Inch | 163.525 Millimeter
Overall Width
8.75 Inch | 222.25 Millimeter
Overall Height
12.219 Inch | 310.363 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
3.96 Inch | 100.584 Millimeter
Input Shaft Length
2.563 Inch | 65.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh