MASTER POWER TRANS
MASTER POWER TRANS
210SM0021A 00022C1
MASTER POWER TRANS MASTER POWER TRANS
Description
210SM0021A 00022C1 REDUCER ; NON RETURNABLE
Speed Reducer; MASTER XL; Parallel; 2.2:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 778 Output RPM; Direct Mounted; Helical
Part #
210SM0021A 00022C1
BDI #
288296
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/210SM0021A-00022C1/p/288296
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
30.844
EAN
0887726176178
Product Group - BDI
M02282
Tradename
MASTER XL
Reducer Type
Parallel
Nominal Ratio
2.2:1
Mounting Frame
210TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
795.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
778
Gearing
Helical
Manufacturer's Series
SM21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
552Lbs
Base Included
Yes
Input Rating value plus um
8.19HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
650In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6M60454
Weight / LBS
68
Long Description
Speed Reducer; MASTER XL; Parallel; 2.2:1 Ratio; 210TC Frame; C-Face Quill Input Type; Shaft Output Type; 778 Output RPM; Direct Mounted; Helical
Bolt Hole Diameter
0.41 Inch | 10.414 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Overall Height
10.63 Inch | 270.002 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.625 Inch | 66.675 Millimeter
Center Distance
2.625 Inch | 66.675 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
6.13 Inch | 155.702 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Length
13.53 Inch | 343.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh