BROWNING
BROWNING
407SMTP25B
BROWNING BROWNING
Description
407SMTP25B SHAFT MOUNT REDUCER ; TORQUE TAPER PLUS
Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Part #
PJ0008
BDI #
358898
Details
67612.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/407SMTP25B/p/358898
Your Price
$ 67,612.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
276.032
EAN
0662460575575
Product Group - BDI
M02282
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
3283Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
407TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
900.34In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Barrier Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PJ0008
Weight / LBS
608
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Center Distance
9.24 Inch | 234.696 Millimeter
Overall Height
27.8 Inch | 706.12 Millimeter
Nominal Center Distance
9.24 Inch | 234.696 Millimeter
Overall Length
20.08 Inch | 510.032 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
4.438 Inch | 112.725 Millimeter
Overall Width
21.69 Inch | 550.926 Millimeter
Input Shaft Length
6.7 Inch | 170.18 Millimeter
Input Shaft Diameter
2.12 Inch | 53.848 Millimeter
Output Bore Range
2-7/16 To 4-7/16 Inch | 61.913 To 112.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh