Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5207JR25A SHAFT MOUNT BU-2.438 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24127936-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mzd8aW1hZ2UvanBlZ3xhR0ZqTDJneFpDOHhNREl3T0Rjek56QTVPVGd3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpjNU16WmZNekF3V0RNd01DNXFjR2N8NThmYjRiMjlmNTk1YThlYWMyMGQ2YTViNTY5ZDA0ZmY5MDRmNjg2MjYzNTQyMTEyZTRlNDc4ZTNjMjQ5YmJlNw
18109260 Parallel Shafts 

FALK FALK

5207JR25A SHAFT MOUNT BU-2.438

Description

5207JR25A SH MT BU 2.438 ; POR 0794982 HELICAL GEAR DRIVE

Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical

Part #

5400612

BDI #
18109260

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
86.18
EAN
0782934260421
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Helical
Manufacturer's Series
5000
Base Included
No
Input Rating value plus um
15HP
Output Bushing Part Number
BU5207J
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 2.438
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5207JR25A SHAFT MOUNT BU=2.438
Manufacturer Internal Number
0794982
Weight / LBS
190
Long Description
Speed Reducer; QUADRIVE; Parallel; 25:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 70 Output RPM; Direct Mounted; Helical
Nominal Center Distance
4.79 Inch | 121.666 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Overall Width
13.85 Inch | 351.79 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Center Distance
4.9 Inch | 124.46 Millimeter
Overall Length
13.73 Inch | 348.742 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
19.43 Inch | 493.522 Millimeter
Input Shaft Length
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh