

FALK
FALK
5307JR09A WITH FAN BU-2.188
FALK FALK
Description
5307JR09A SM WF BU-2.188 ; POR 0795176 HELICAL GEAR DRIVE
Speed Reducer; QUADRIVE; Parallel; 9:1 Ratio; Shaft Input Type; Bushed Output Type; 194.44 Output RPM; Direct Mounted; Helical
Part #
5400833
BDI #
18109294
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/5307JR09A-WITH-FAN-BU-2-188/p/18109294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
EAN
0782934262340
Product Group - BDI
M02282
Tradename
QUADRIVE
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
194.44
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
194.44
Gearing
Helical
Manufacturer's Series
5000
Mounting Position
Vertical
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
3110Lbs
Base Included
No
Input Rating value plus um
100HP
Output Bushing Part Number
BU5307J
Housing Material And Finish
Cast Iron
Fan Cooling
Yes
Other Features
Double Reduction | Without Bushing | Model A | With Fan | Bushing Bore 2.188 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
10615263
Weight / LBS
417
Long Description
Speed Reducer; QUADRIVE; Parallel; 9:1 Ratio; Shaft Input Type; Bushed Output Type; 194.44 Output RPM; Direct Mounted; Helical
Center Distance
6.58 Inch | 167.132 Millimeter
Base to Center of Output Shaft
16.01 Inch | 406.654 Millimeter
Overall Length
17.12 Inch | 434.848 Millimeter
Base to Center of Input Shaft
9.43 Inch | 239.522 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Output Bore Range
2 To 3-7/16 Inch | 50.8 To 87.313 Millimeter
Nominal Center Distance
6.58 Inch | 167.132 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Input Shaft Length
4.75 Inch | 120.65 Millimeter
Overall Width
17.13 Inch | 435.102 Millimeter
Overall Height
22.46 Inch | 570.484 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh