Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G210HPS2-9 https://www.bdiexpress.com/medias/INDDODSPDRED-MG-PL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDl8aW1hZ2UvanBlZ3xhREkwTDJneFlpODVOamMyTURreU16UXlNekF5TG1wd1p3fDQwMzljZjMxZjkzNDZlNzdjYWQ1Nzc4MmY1NGYwNzg4ZDZlYjBhMGRhMTYwMmI3NzQyOWIzNzVjNGVmNWU5NzE
279636 Parallel Shafts 

DODGE DODGE

G210HPS2-9

Description

G210HPS2-9 SPEED REDUCER ; NON RETURNABLE

Speed Reducer; MAGNAGEAR; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 194 Output RPM; Direct Mounted; Helical or Helical-Bevel

Part #

G210HPS2-9

BDI #
279636

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
966.7
EAN
0781568936016
Product Group - BDI
M02282
Tradename
MAGNAGEAR
Reducer Type
Parallel
Nominal Ratio
9:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
500HP
Nominal Max Output RPM
194.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
194
Gearing
Helical or Helical-Bevel
Manufacturer's Series
G210
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
579HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
190000In-Lbs
Fan Cooling
No
Other Features
Double Reduction | With Mounting Pads | Optional Shaft Driven Fan
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical | Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MAGNAGEAR G210HPS2-9
Manufacturer Internal Number
449318
Weight / LBS
2134
Long Description
Speed Reducer; MAGNAGEAR; Parallel; 9:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 194 Output RPM; Direct Mounted; Helical or Helical-Bevel
Center Distance
20.31 Inch | 515.874 Millimeter
Input Shaft Length
5.98 Inch | 151.892 Millimeter
Base to Center of Input Shaft
12.75 Inch | 323.85 Millimeter
Bolt Hole Diameter
1.024 Inch | 26.01 Millimeter
Overall Width
49.78 Inch | 1264.412 Millimeter
Overall Height
25.5 Inch | 647.7 Millimeter
Nominal Center Distance
20.31 Inch | 515.874 Millimeter
Output Shaft Diameter
4.724 Inch | 119.99 Millimeter
Output Shaft Length
7 Inch | 177.8 Millimeter
Overall Length
29.4 Inch | 746.76 Millimeter
Input Shaft Diameter
2.166 Inch | 55.016 Millimeter
Base to Center of Output Shaft
12.75 Inch | 323.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh