

BOSTON GEAR
BOSTON GEAR
TW113A-300-BM1
BOSTON GEAR BOSTON GEAR
Description
TW113A-300-BM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Speed Reducer; Parallel; 300:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 5.8 Output RPM; Direct Mounted; Worm
Part #
TW113A-300-BM1
BDI #
170152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TW113A-300-BM1/p/170152
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.994
EAN
0781711489390
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
300:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.8
Gearing
Worm
Manufacturer's Series
TW113A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.12HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
280In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TW113A-300-BM1
Manufacturer Internal Number
48939
Weight / LBS
6
Long Description
Speed Reducer; Parallel; 300:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 5.8 Output RPM; Direct Mounted; Worm
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Height
4.781 Inch | 121.437 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
5.625 Inch | 142.875 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh