

HUB CITY
HUB CITY
AL504 7/1 B 56C
HUB CITY HUB CITY
Description
AL504 7/1 B 56C ; POR WORM GEAR DRIVE ALUMINUM
Speed Reducer; Right Angle; 7:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; AL500 Series; 5/8" Input Shaft Diameter
Part #
0270-00296
BDI #
475890
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/AL504-7-1-B-56C/p/475890
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4.09
EAN
0662798433707
Product Group - BDI
M02282
Tradename
SPARTAN
Reducer Type
Right Angle
Nominal Ratio
7:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
250
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
250
Gearing
Worm
Manufacturer's Series
AL500
Mounting Position
Floor | Wall
Maximum Overhung load value And um
79Lbs
Base Included
No
Input Rating value plus um
2.472HP
Housing Material And Finish
Aluminum Alloy
Output Torque
511In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 7:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; AL500 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
2.15 Inch | 54.61 Millimeter
Overall Width
7.19 Inch | 182.626 Millimeter
Output Shaft Length
2.32 Inch | 58.928 Millimeter
Overall Length
6.07 Inch | 154.178 Millimeter
Overall Height
7.37 Inch | 187.198 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Base to Center of Input Shaft
4.12 Inch | 104.648 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh