DODGE
DODGE
BB1283CN180TC/175.8A1ASI2.875X5.51
DODGE DODGE
Description
BB1283CN180TC/175.8A1ASI2.875X5.51 ; HELICAL BEVEL REDUCER
Speed Reducer; Right Angle; 180:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Part #
B12C18S17580
BDI #
296688
Details
14752.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/BB1283CN180TC-175-8A1ASI2-875X5-51/p/296688
Your Price
$ 14,752.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
181.2
EAN
0782476445171
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Right Angle
Nominal Ratio
180:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
9.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
10
Gearing
Helical-Bevel
Manufacturer's Series
RHB
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
6907Lbs
Base Included
Yes
Input Rating value plus um
6.57HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
41623In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
BB1283 180-CC 175.80 2-7/8 S SHF
Weight / LBS
401
Long Description
Speed Reducer; Right Angle; 180:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Helical-Bevel; RHB Series; 1-1/8" Input Shaft Diameter
Output Shaft Diameter
2.875 Inch | 73.025 Millimeter
Output Shaft Length
5.51 Inch | 139.954 Millimeter
Nominal Center Distance
0.79 Inch | 20.066 Millimeter
Overall Width
17.325 Inch | 440.055 Millimeter
Overall Height
16.65 Inch | 422.91 Millimeter
Base to Center of Input Shaft
9.64 Inch | 244.856 Millimeter
Overall Length
24.86 Inch | 631.444 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
10.43 Inch | 264.922 Millimeter
Center Distance
0.79 Inch | 20.066 Millimeter
Bolt Hole Diameter
1.02 Inch | 25.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh