GROVE GEAR
GROVE GEAR
GR-B813-5-L
GROVE GEAR GROVE GEAR
Description
GR-B813-5-L WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Speed Reducer; Right Angle; 5:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; GR-B Series; 1/2" Input Shaft Diameter
Part #
GR8130001.00
BDI #
435650
Details
1040.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GR-B813-5-L/p/435650
Your Price
$ 1,040.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.72
EAN
0690310002063
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
GR-B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
1.248HP
Housing Material And Finish
Cast Iron
Output Torque
209In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8130001.00
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; GR-B Series; 1/2" Input Shaft Diameter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Overall Width
6.06 Inch | 153.924 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Length
2.16 Inch | 54.864 Millimeter
Overall Height
4.66 Inch | 118.364 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.43 Inch | 163.322 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Input Shaft
3.05 Inch | 77.47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh