GROVE GEAR
GROVE GEAR
GR-HMQ842-50-H1-180-24
GROVE GEAR GROVE GEAR
Description
GR-HMQ842-50-H1-180-24 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HMQ Series; 1-1/8" Input Shaft Diameter
Part #
GR8420605.24
BDI #
438146
Details
6421.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GR-HMQ842-50-H1-180-24/p/438146
Your Price
$ 6,421.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
67.65
EAN
0690310029510
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
GR-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
4.389HP
Housing Material And Finish
Cast Iron
Output Torque
6170In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8420605.24
Weight / LBS
149
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HMQ Series; 1-1/8" Input Shaft Diameter
Base to Center of Input Shaft
8.69 Inch | 220.726 Millimeter
Center Distance
4.25 Inch | 107.95 Millimeter
Overall Height
13.19 Inch | 335.026 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Length
13.31 Inch | 338.074 Millimeter
Base to Center of Output Shaft
4.44 Inch | 112.776 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Nominal Center Distance
4.25 Inch | 107.95 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh