

HUB CITY
HUB CITY
HERA55ES 43.97 182TC 1.500
HUB CITY HUB CITY
Description
HERA55ES 43.97 182TC 1.500 WORM GR REDCR ; NON RETURNABLE
Speed Reducer; Right Angle; 45:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-1/8" Input Shaft Diameter
Part #
0250-54706
BDI #
473786
Details
6550.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA55ES-43-97-182TC-1-500/p/473786
Your Price
$ 6,550.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
40.86
EAN
0662798761596
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
45:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
38.9
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA55
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.16HP
Housing Material And Finish
Cast Iron
Output Torque
4500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 45:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA55 Series; 1-1/8" Input Shaft Diameter
Overall Height
11.675 Inch | 296.545 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
3.68 Inch | 93.472 Millimeter
Center Distance
3.675 Inch | 93.345 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Length
12.668 Inch | 321.767 Millimeter
Base to Center of Input Shaft
7.175 Inch | 182.245 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh