GROVE GEAR
GROVE GEAR
HMQ518-21-H-56-12
GROVE GEAR GROVE GEAR
Description
HMQ518-21-H-56-12 WORM GEAR REDUCER ; NON-RETURNABLE 1.77" W/56 MTRZD QUILL
Speed Reducer; Right Angle; 21:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Part #
W5180074.00
BDI #
21510896
Details
749.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMQ518-21-H-56-12/p/21510896
Your Price
$ 749.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.722
EAN
0690310094785
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
17.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
17.5
Gearing
Worm
Manufacturer's Series
HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.796HP
Housing Material And Finish
Aluminum
Output Torque
405In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Vent Free Design
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
W5180074.00
Weight / LBS
6
Long Description
Speed Reducer; Right Angle; 21:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Overall Length
5.49 Inch | 139.446 Millimeter
Nominal Center Distance
1.77 Inch | 44.958 Millimeter
Overall Height
6.95 Inch | 176.53 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Output Bore
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
1.93 Inch | 49.022 Millimeter
Center Distance
1.77 Inch | 44.958 Millimeter
Base to Center of Input Shaft
3.7 Inch | 93.98 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh