Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UTR075-005-0-RM075-124 https://www.bdiexpress.com/medias/INDTHOSPDRED-42-314227-C283-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTN8aW1hZ2UvanBlZ3xhRFE0TDJnNU1DODVNRGM0TVRBMU16UXhPVGd5TG1wd1p3fDVhNjk1YmQxN2NiNzU4MjdiY2ZiMzQ1NDljMDMyYzI0MDY3NmVmNDJhYzBjMTNiZWFmOGNiNTliNGFkMmM5ODI
850988 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

UTR075-005-0-RM075-124

Description

UTR075-005-0-RM075-124 PLANTRY GEARHEAD ; NON-RETURNABLE

Speed Reducer; Right Angle; 5:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series

Part #

42-314248-G431

BDI #
850988

Details

9397.15 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,397.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
4.536
EAN
0191191250388
Product Group - BDI
M02282
Tradename
ULTRATRUE 90
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
UTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
10.58218
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
5.709 Inch | 145 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Overall Height
7.241 Inch | 183.926 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh