Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VTR018-028-0 https://www.bdiexpress.com/medias/INDTHOSPDRED-VTR010-WORM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDF8aW1hZ2UvanBlZ3xhR1E1TDJnMllpODVNRGM0TVRBMU5qQTBNVEkyTG1wd1p3fDJhMDI0ZTFkMGY1ZWMwZWFiOGU5ZDdjNWE2OWY0ZWQzMzY5MTY4NjFhMDhkYWQ1ZDIwYWUzOGNmZWE5YThjOGM
847604 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

VTR018-028-0

Description

VTR018-028-0 PLANETARY GEARHEAD ; NON-RETURNABLE

Speed Reducer; Right Angle; 28:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series

Part #

VTR018-028-0

BDI #
847604

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.009
EAN
0781711160282
Product Group - BDI
M02282
Tradename
VALUETRUE 90
Reducer Type
Right Angle
Nominal Ratio
28:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
62.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
VTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Output Shaft With Key | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
105.82176
Long Description
Speed Reducer; Right Angle; 28:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
7.165 Inch | 182 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Output Shaft Diameter
2.165 Inch | 55 Millimeter
Overall Length
15.157 Inch | 385 Millimeter
Overall Height
12.559 Inch | 319 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh