SPAE-NAUR
SPAE-NAUR
310-A17-1N
SPAE-NAUR SPAE-NAUR
Description
310-A17-1N PAC 500 ; POP RIV DOMED HEAD OPENEND 3/16DX.440 LG
Blind Rivet; Aluminum; "61/3 Rivet Body Diameter; 0.44" Length; Coated Carbon Steel Mandrel
Part #
310-A17-1N
BDI #
20098456
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/310-A17-1N/p/20098456
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141700
Weight / Kilogram
0.005
Product Group - BDI
F00234
Noun
Rivet
Keyword String
Blind
Manufacturer URL
https://spaenaur.com
Product Detail
Blind Rivet
Product Specification
Blind Rivet; Aluminum; "61/3 Rivet Body Diameter; 0.44" Length; Coated Carbon Steel Mandrel
Long Description
Blind Rivet; Aluminum; "61/3 Rivet Body Diameter; 0.44" Length; Coated Carbon Steel Mandrel
