https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNnxpbWFnZS9qcGVnfGFEVTBMMmd5T1M4eE1EYzJOak0zTWpNd05qazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREkwTUROZk16QXdlRE13TUM1cWNHY3xmOGExN2JhMDZhMTg1ZjI4YjQ2OWVkNTAwYTg4N2Q4OWEyZTU4YTgxZTQwNTU2NjM5ZDY2NWQyZjZiNWVmMTYx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17842403-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMxNnxpbWFnZS9qcGVnfGFEVTBMMmd5T1M4eE1EYzJOak0zTWpNd05qazNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1UYzROREkwTUROZk16QXdlRE13TUM1cWNHY3xmOGExN2JhMDZhMTg1ZjI4YjQ2OWVkNTAwYTg4N2Q4OWEyZTU4YTgxZTQwNTU2NjM5ZDY2NWQyZjZiNWVmMTYx
DAEMAR
DAEMAR
99325
DAEMAR DAEMAR
Description
99325 SHAFT REPAIR SLEEVE
Shaft Repair Sleeve; 3.248" Minimum Shaft Dia X 3.256" Maximum Shaft Dia X 0.812" WD X 1" LG X 1.500" Instal Tool DP
Part #
99325
BDI #
17842388
Details
77.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/99325/p/17842388
Your Price
$ 77.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
S02234
Noun
Sleeve
Keyword String
Shaft
Product Detail
Shaft Sleeve
Product Specification
Shaft Repair Sleeve; 3.248" Minimum Shaft Dia X 3.256" Maximum Shaft Dia X 0.812" WD X 1" LG X 1.500" Instal Tool DP
Long Description
Shaft Repair Sleeve; 3.248" Minimum Shaft Dia X 3.256" Maximum Shaft Dia X 0.812" WD X 1" LG X 1.500" Instal Tool DP
