MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1008 14MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1008 14MM TAPERED BUSHING ; 14MM BORE 35.204MM OD 22.225MM LTB
Shaft Bushing; 14MM Bore; 35.204MM Outside Diameter; 22.225MM Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
Part #
1008 14MM
BDI #
614443
Details
28.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1008-14MM/p/614443
Your Price
$ 28.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.113
EAN
0697950209968
Product Group - BDI
M02194
Bushing Series
1008
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
0.31
Long Description
Shaft Bushing; 14MM Bore; 35.204MM Outside Diameter; 22.225MM Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
1.386 Inch | 35.204 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


