TIMKEN
								TIMKEN
							
						
					1008 7/8
				 
				TIMKEN TIMKEN
Description
						
                            
								1008 7/8 TAPER BUSHING ; 101753508
7/8" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
                         	Part #
	                    
	                      	1008 7/8
							BDI #
						
	                      	236677
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1008-7-8/p/236677
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.095
					EAN
				0070964029232
					Product Group - BDI
				M02194
					Bushing Series
				
					1008
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Taper Lock
			Other Features
				
					Keyway on ID | Flush Mounting
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					1008:7/8
			Weight / LBS
				
					0.2
			Long Description
				
					7/8" Bore; 1.386" Outside Diameter; 7/8" Length Thru Bore; 1008 Bushing Series; Keyway; Taper Lock Bushing
			Length Thru Bore
				
					0.875 Inch | 22.225 Millimeter
			Bore
				
					0.875 Inch | 22.225 Millimeter
			Outside Diameter
				
					1.386 Inch | 35.204 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter