MASTERDRIVE
MASTERDRIVE
1108-1.1/16
MASTERDRIVE MASTERDRIVE
Description
1108-1.1/16 TAPER BUSHING ; 1.1/16 BORE
1-1/16" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
1108-1.1/16
BDI #
648669
Details
16.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-1-1-16/p/648669
Your Price
$ 16.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.077
EAN
0806372033352
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
1108-1.1/16
Weight / LBS
0.17
Long Description
1-1/16" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.511 Inch | 38.379 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh