MARTIN SPROCKET & GR
								MARTIN SPROCKET & GR
							
						
					1108 16MM
				 
				MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
						
                            
								1108 16MM TAPERED BUSHING ; 16MM" BORE
Shaft Bushing; 16MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
                         	Part #
	                    
	                      	1108 16MM
							BDI #
						
	                      	614626
							
						
Details
                    
                        29.49
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1108-16MM/p/614626
						
		
		
		
				Your Price
				
						
							$ 29.49 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.113
					EAN
				0697950210070
					Product Group - BDI
				M02194
					Bushing Series
				
					1108
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Taper Lock
			Other Features
				
					Keyway on ID
			Inch - Metric
				
					Metric
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Weight / LBS
				
					0.38
			Long Description
				
					Shaft Bushing; 16MM Bore; 38.379MM Outside Diameter; 22.225MM Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
			Length Thru Bore
				
					0.875 Inch | 22.225 Millimeter
			Outside Diameter
				
					1.511 Inch | 38.379 Millimeter
			Bore
				
					0.63 Inch | 16 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

