DODGE
DODGE
1210 X 1/2-NK SS
DODGE DODGE
Description
1210 X 1/2-NK SS TL BUSHING
1/2" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; No Keyway; Taper Lock Bushing
Part #
119412
BDI #
256888
Details
207.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1210-X-1-2-NK-SS/p/256888
Your Price
$ 207.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.309
EAN
0782475580149
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Stainless Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1210 X 1/2 STNLSS NK
Manufacturer Internal Number
119412
Weight / LBS
0.68
Long Description
1/2" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; No Keyway; Taper Lock Bushing
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh