GATES
								GATES
							
						
					1310 1-3/16
				 
				GATES GATES
Description
						
                            
								1310 1.3/16 TAPER-LOCK BUSHING
1-3/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing Style
                         	Part #
	                    
	                      	78484103
							BDI #
						
	                      	1093772
							
						
Details
                    
                        75.41
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1310-1-3-16/p/1093772
						
		
		
		
				Your Price
				
						
							$ 75.41 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.2
					EAN
				0072053092844
					Product Group - BDI
				M02194
					Bushing Series
				
					1310
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Taper Lock
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10
			Noun
				
					Bushing
			Manufacturer Item Number
				
					1310 1.3/16
			Manufacturer Internal Number
				
					7848-4103
			Weight / LBS
				
					0.44
			Long Description
				
					1-3/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing Style
			Length Thru Bore
				
					1 Inch | 25.4 Millimeter
			Bore
				
					1.188 Inch | 30.175 Millimeter
			Outside Diameter
				
					2 Inch | 50.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

