DODGE
DODGE
1310 X 19MM-KW
DODGE DODGE
Description
1310 X 19MM-KW TL BUSHING
19MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Part #
119572
BDI #
256915
Details
39.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1310-X-19MM-KW/p/256915
Your Price
$ 39.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.277
EAN
0782475715220
Product Group - BDI
M02194
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1310 X 19MM, 6 X 2.8MM KW
Manufacturer Internal Number
119572
Weight / LBS
0.61
Long Description
19MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh