DODGE
DODGE
1310 X 20MM-KW
DODGE DODGE
Description
1310 X 20MM-KW TL BUSHING
20MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Part #
119659
BDI #
255647
Details
39.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1310-X-20MM-KW/p/255647
Your Price
$ 39.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.272
EAN
0782475885510
Product Group - BDI
M02194
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1310 X 20MM, 6 X 2.8MM KW
Manufacturer Internal Number
119659
Weight / LBS
0.6
Long Description
20MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh