DODGE
DODGE
1610 X 22MM-KW
DODGE DODGE
Description
1610 X 22MM-KW TL BUSHING ; 22MM BORE 57.15MM OD 25.4MM LTB
22MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Part #
119236
BDI #
256820
Details
44.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1610-X-22MM-KW/p/256820
Your Price
$ 44.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.34
EAN
0782475097043
Product Group - BDI
M02194
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1610 X 22MM, 6 X 2.8MM KW
Manufacturer Internal Number
119236
Weight / LBS
0.75
Long Description
22MM Bore; 57.15MM Outside Diameter; 25.4MM Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.25 Inch | 57.15 Millimeter
Bore
0.866 Inch | 22 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


