https://www.bdiexpress.com/medias/INDWELBUSHXX-SPLT-PBQR1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjZ8aW1hZ2UvanBlZ3xhR0k0TDJnd1pDOHhNRFEyT1RNd01qVXpOREUzTkM5SlRrUlhSVXhDVlZOSVdGaGZVMUJNVkY5UVFsRlNNVjlMVjE4ek1EQjRNekF3TG1wd1p3fGU5YzhiZjNkZjVhNDcxODljYTIyNmQyMjI4YzY5YzM4MmQ2YTcxMmU4MGVmMzlkZjMwYWU0NDY2ZDMzOTkxYWY
WARNER ELECTRIC
WARNER ELECTRIC
180-0042
WARNER ELECTRIC WARNER ELECTRIC
Description
180-0042 BUSHING ; 1-3/4" SHAFT Q1-1 BROWNING
Shaft Bushing; 1-3/4" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Part #
30178774
BDI #
947335
Details
191.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/180-0042/p/947335
Your Price
$ 191.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.453
EAN
0786582018519
Product Group - BDI
M02194
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Type 1
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.warnerelectric.com
Long Description
Shaft Bushing; 1-3/4" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh