![180-0048](/medias/INDWELBUSHXX-SPLT-PBQR2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzl8aW1hZ2UvanBlZ3xhRGxsTDJneE9DOHhNRFEyT1RNd01qZzVORFl5TWk5SlRrUlhSVXhDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVjE4ek1EQjRNekF3TG1wd1p3fDViYzc2YjAyMzQ1N2E2MzdmZDkxNjg0MDdkMjBmMjhiZWY2OTU2YWQ1NDRhMmIwNjU1YzkxYmQ4N2MzYmQ4MzE)
![180-0048](/medias/INDWELBUSHXX-SPLT-PBQR2-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzl8aW1hZ2UvanBlZ3xhRGxsTDJneE9DOHhNRFEyT1RNd01qZzVORFl5TWk5SlRrUlhSVXhDVlZOSVdGaGZVMUJNVkY5UVFsRlNNbDlMVjE4ek1EQjRNekF3TG1wd1p3fDViYzc2YjAyMzQ1N2E2MzdmZDkxNjg0MDdkMjBmMjhiZWY2OTU2YWQ1NDRhMmIwNjU1YzkxYmQ4N2MzYmQ4MzE)
WARNER ELECTRIC
WARNER ELECTRIC
180-0048
WARNER ELECTRIC WARNER ELECTRIC
Description
180-0048 BUSHING ; 2-1/8" SHAFT Q1-2 BROWNING
Shaft Bushing; 2-1/8" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Part #
30178780
BDI #
947341
Details
191.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/180-0048/p/947341
Your Price
$ 191.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.453
EAN
0786582018571
Product Group - BDI
M02194
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Type 2
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.warnerelectric.com
Long Description
Shaft Bushing; 2-1/8" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh