MASTERDRIVE
								MASTERDRIVE
							
						
					2012-1.1/8
				 
				MASTERDRIVE MASTERDRIVE
Description
						
                            
								2012-1.1/8 TAPER BUSHING ; 1.1/8 BORE
1-1/8" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing Style
                         	Part #
	                    
	                      	2105009386
							BDI #
						
	                      	650120
							
						
Details
                    
                        32.53
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2012-1-1-8/p/650120
						
		
		
		
				Your Price
				
						
							$ 32.53 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				0.681
					EAN
				0806372030252
					Product Group - BDI
				M02194
					Bushing Series
				
					2012
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Taper Lock
			Inch - Metric
				
					Inch
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10
			Noun
				
					Bushing
			Manufacturer Item Number
				
					2012-1.1/8
			Weight / LBS
				
					1.5
			Long Description
				
					1-1/8" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing Style
			Bore
				
					1.125 Inch | 28.575 Millimeter
			Outside Diameter
				
					2.75 Inch | 69.85 Millimeter
			Length Thru Bore
				
					1.25 Inch | 31.75 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

