MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2012 32MM CRO STAND 10 X 3.3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 2012 32MM CRO STAND 10 X 3.3
Bushing, Shaft; 32MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
2012 32MM CRO STAND 10 X 3.3
BDI #
23287565
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2012-32MM-CRO-STAND-10-X-3-3/p/23287565
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 32MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


