MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2012 45MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2012 45MM TAPERED BUSHING ; 45MM BORE 69.85MM OD 31.75MM LTB
Shaft Bushing; 45MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Part #
2012 45MM
BDI #
617354
Details
43.73
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2012-45MM/p/617354
Your Price
$ 43.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.649
EAN
0697950210841
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
1.43
Long Description
Shaft Bushing; 45MM Bore; 69.85MM Outside Diameter; 31.75MM Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh