DODGE
DODGE
226687
DODGE DODGE
Description
226687 CONVEYOR BUSHING, XTB50 X 4-1/16 (SMARTCATALOG)
Shaft Bushing; 4-1/16" Bore; 10-1/8" Outside Diameter; 3-3/4" Length Thru Bore; XTB50 Bushing Series; Keyway; Taper Lock Bushing
Part #
226687
BDI #
27303040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226687/p/27303040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477339899
Weight / US pound
35
Product Group - BDI
M00134
Bushing Series
XTB50
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
27.8
Long Description
Shaft Bushing; 4-1/16" Bore; 10-1/8" Outside Diameter; 3-3/4" Length Thru Bore; XTB50 Bushing Series; Keyway; Taper Lock Bushing
Bore
4.063 Inch | 103.2 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh