DODGE
DODGE
226689
DODGE DODGE
Description
226689 CONVEYOR BUSHING, XTB50 X 4-3/16 (SMARTCATALOG)
Shaft Bushing; 4-3/16" Bore; 10-1/8" Outside Diameter; 3-3/4" Length Thru Bore; XTB50 Bushing Series; Keyway; Taper Lock Bushing
Part #
226689
BDI #
27316540
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226689/p/27316540
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477340918
Weight / US pound
34.2
Product Group - BDI
M00134
Bushing Series
XTB50
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
27.8
Long Description
Shaft Bushing; 4-3/16" Bore; 10-1/8" Outside Diameter; 3-3/4" Length Thru Bore; XTB50 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh