27303058
Bushings
DODGE
DODGE
226766
DODGE DODGE
Description
226766 CONVEYOR BUSHING, XTB100 X 8-7/16 (SMARTCATALOG)
Shaft Bushing; 8-7/16" Bore; 17-15/16" Outside Diameter; 6-3/16" Length Thru Bore; XTB100 Bushing Series; Keyway; Taper Lock Bushing
Part #
226766
BDI #
27303058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226766/p/27303058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477342219
Weight / US pound
175.33
Product Group - BDI
M00134
Bushing Series
XTB100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
146
Long Description
Shaft Bushing; 8-7/16" Bore; 17-15/16" Outside Diameter; 6-3/16" Length Thru Bore; XTB100 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
6.188 Inch | 157.175 Millimeter
Bore
8.438 Inch | 214.325 Millimeter
Outside Diameter
17.938 Inch | 455.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh