DODGE
DODGE
226820
DODGE DODGE
Description
226820 CONVEYOR BUSHING, XTB35 X 1-7/16 (SMARTCATALOG)
Shaft Bushing; 1-7/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Part #
226820
BDI #
27302993
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226820/p/27302993
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
781568822708
Weight / US pound
12.25
Product Group - BDI
M00134
Bushing Series
XTB35
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
7.4
Long Description
Shaft Bushing; 1-7/16" Bore; 6-5/16" Outside Diameter; 2-15/32" Length Thru Bore; XTB35 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
6.313 Inch | 160.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh