DODGE
DODGE
2525 X 7/8-KW
DODGE DODGE
Description
2525 X 7/8-KW TL BUSHING
7/8" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Part #
119306
BDI #
256837
Details
98.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2525-X-7-8-KW/p/256837
Your Price
$ 98.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.193
EAN
0782475097340
Product Group - BDI
M02194
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2525 X 7/8-KW
Manufacturer Internal Number
119306
Weight / LBS
4.83
Long Description
7/8" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh