MARTIN SPROCKET & GR
								MARTIN SPROCKET & GR
							
						
					3020 38MM
				 
				MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
						
                            
								3020 38MM TAPERED BUSHING ; 38MM" BORE
Shaft Bushing; 38MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
                         	Part #
	                    
	                      	3020 38MM
							BDI #
						
	                      	618427
							
						
Details
                    
                        91.8
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3020-38MM/p/618427
						
		
		
		
				Your Price
				
						
							$ 91.80 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171605
					Weight / Kilogram
				2.43
					EAN
				0697950211121
					Product Group - BDI
				M02194
					Bushing Series
				
					3020
			Keyway Yes/No
				
					Yes
			Bushing Style
				
					Taper Lock
			Other Features
				
					Keyway on ID
			Inch - Metric
				
					Metric
			Category - BDI
				
					Bushing
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Bushing
			Keyword String
				
					Shaft
			Weight / LBS
				
					4.3
			Long Description
				
					Shaft Bushing; 38MM Bore; 107.95MM Outside Diameter; 50.8MM Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
			Bore
				
					1.496 Inch | 38 Millimeter
			Outside Diameter
				
					4.25 Inch | 107.95 Millimeter
			Length Thru Bore
				
					2 Inch | 50.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

