TSUBAKI
TSUBAKI
3030 2-3/4
TSUBAKI TSUBAKI
Description
3030 2-3/4 BUSHING ; 2-3/4"
Bushing, Shaft; 2-3/4" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Part #
3030-2L
BDI #
928374
Details
141.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3030-2-3-4/p/928374
Your Price
$ 141.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.54
EAN
0097039389312
Product Group - BDI
M02194
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Long Description
Bushing, Shaft; 2-3/4" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Yes Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh