https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093460-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0NzZ8aW1hZ2UvanBlZ3xhR1EwTDJneE15OHhNREEzTmpRd05qWTNOelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNME5qQmZNekF3V0RNd01DNXFjR2N8ZmRmMzU5NzYxMjVhNWY4NmU2NDgyNjExMThkNGE4NGYwNDcyNzA0YzI1NDU4YzQ2OTZiZGZiYjRkYzIzZjAzMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093460-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE0NzZ8aW1hZ2UvanBlZ3xhR1EwTDJneE15OHhNREEzTmpRd05qWTNOelV6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNME5qQmZNekF3V0RNd01DNXFjR2N8ZmRmMzU5NzYxMjVhNWY4NmU2NDgyNjExMThkNGE4NGYwNDcyNzA0YzI1NDU4YzQ2OTZiZGZiYjRkYzIzZjAzMw
KAR INDUSTRIAL
KAR INDUSTRIAL
310837
KAR INDUSTRIAL KAR INDUSTRIAL
Description
310837 BUSHING ; 1 1/4" X 1" B
Guide Bushing; 1" Bore; 1-1/4" Outside Diameter; 2-1/8" Length Under Head; For NC and CNC Turning Machines
Part #
310837
BDI #
25081357
Details
92.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/310837/p/25081357
Your Price
$ 92.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.30.00
Noun
Bushing
Keyword String
Guide
Manufacturer URL
https://kar.ca
Product Detail
Guide Bushing
Product Specification
1" Bore; 1-1/4" Outside Diameter; 2-1/8" Length Under Head
Long Description
Guide Bushing; 1" Bore; 1-1/4" Outside Diameter; 2-1/8" Length Under Head; For NC and CNC Turning Machines

