DODGE
DODGE
3525 X 1-3/16-NK CI
DODGE DODGE
Description
3525 X 1-3/16-NK CI TL BUSHING
1-3/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; No Keyway; Taper Lock Bushing
Part #
119700
BDI #
255673
Details
275.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3525-X-1-3-16-NK-CI/p/255673
Your Price
$ 275.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.577
EAN
0782475424214
Product Group - BDI
M02194
Bushing Series
3525
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Cast Iron
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3525 X 1-3/16 NK CI
Manufacturer Internal Number
119700
Weight / LBS
14.5
Long Description
1-3/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; No Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh