DODGE
DODGE
3525 X 80MM-KW
DODGE DODGE
Description
3525 X 80MM-KW BUSHING ; UNDER 5050 TAPER-LOCK SHEAVES
Shaft Bushing; 80MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Part #
100031
BDI #
27296045
Details
264.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/3525-X-80MM-KW/p/27296045
Your Price
$ 264.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.577
EAN
0782476558475
Product Group - BDI
M02312
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 80MM Bore; 127MM Outside Diameter; 63.5MM Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh